This product requires certification to purchase.

Steel 14/25 x 4-1/8 in. Electrical Box Cover

RACO

Steel 14/25 x 4-1/8 in. Electrical Box Cover

  • Fast #
  • Part #R803
  • Item #325959
  • Manufacturer Part #803C
3.2 out of 5 Customer Rating
Brand image
RACO

Steel 14/25 x 4-1/8 in. Electrical Box Cover

  • Fast #
  • Part #R803
  • Item #325959
  • Manufacturer Part #803C
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • 4 in. square cover, exposed work, 2-toggle switches
  • RACO® exposed work covers include required hardware for mounting the receptacle(s)
  • RACO® exposed work covers meet the requirements of the 2014 NEC article 250.146(A)
  • No bonding jumper is required for covers with: (1) crushed corners
  • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
  • CULus listed
  • Requires Certification

Specifications

Height:
4-1/8
Length:
14/25
Material:
Steel
UPC:
050169999752