10G Crinkle Latex Palm Coated Gloves in Blue, XL
10G Crinkle Latex Palm Coated Gloves in Blue, XL
Frequently Purchased Together
Product Details
Product Details
- 10 gauge light blue polyester shell
- Blue crinkle latex palm coating
- Seamless elastic slip-on cuff
- Extra grip and durability
- Tested to EN388 standards for abrasion, cuts, tear and puncture (2 1 4 2 X)
- Caution: This product contains latex
Documents
Specifications
- ANSI:
- ANSI/ISEA 105 Abrasion Level 2
- Coating:
- Crinkle Latex
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glove Size:
- XL
- Glove Type:
- Assembly, Box Handling, Construction, Dipped, Manufacturing, Shipping, Warehousing
- Height:
- 3/5 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polyester
- Reusable:
- Yes
- Width:
- 4-1/2 in