13G Cut Level A4 Coated Cold Weather Gloves, 2XL
13G Cut Level A4 Coated Cold Weather Gloves, 2XL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 ply, 13 gauge blue and white high performance polyethylene (HPPE) provides cut resistance
- Black micro nitrile palm coating provides protection from abrasion in wet or dry conditions
- 7 gauge acrylic terry liner provides warmth in cold conditions
- Seamless cuff design provides a comfortable fit
- High visibility TPR overlays provide added impact protection
- Tested to EN 388 standards for abrasion resistance, blade cut, tear, and Puncture (4 5 4 4).
- ANSI cut level A4, EN388 cut level 5.
- ANSI/ISEA 138 Impact Level 1.
Documents
Specifications
- ANSI:
- ANSI Abrasion 5, ANSI Cut Level A4, ANSI Puncture 5
- Coating:
- Micro-foam Nitrile
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, White, Black, Hi-Viz Green
- Glove Size:
- XXL
- Glove Type:
- Cold Weather
- Height:
- 1-1/2
- Length:
- 10-1/2
- Material:
- Plastic, Rubber
- Material Type:
- HPPE, TPR
- Reusable:
- Yes
- UPC:
- 674326285986
- Width:
- 6-1/2