This product requires certification to purchase.

13G Cut Level A4 Coated Cold Weather Gloves, XL

Radians

13G Cut Level A4 Coated Cold Weather Gloves, XL

  • Fast #
  • Part #RRWG604XL
  • Item #9978649
  • Manufacturer Part #RWG604XL
4.9 out of 5 Customer Rating
Brand image
Radians

13G Cut Level A4 Coated Cold Weather Gloves, XL

  • Fast #
  • Part #RRWG604XL
  • Item #9978649
  • Manufacturer Part #RWG604XL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2 ply, 13 gauge blue and white high performance polyethylene (HPPE) provides cut resistance
  • Black micro nitrile palm coating provides protection from abrasion in wet or dry conditions
  • 7 gauge acrylic terry liner provides warmth in cold conditions
  • Seamless cuff design provides a comfortable fit
  • High visibility TPR overlays provide added impact protection
  • Tested to EN 388 standards for abrasion resistance, blade cut, tear, and puncture (4 5 4 4)
  • ANSI cut level A4, EN388 cut level 5
  • ANSI/ISEA 138 impact level 1
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 105 2016, ANSI Abrasion Level 5, ANSI Cut Level A4, ANSI Puncture Level 5
Coating:
Micro-foam Nitrile
Color Finish Category:
Blues
Color Finish Name:
Blue, White, Black, Hi-Viz Green
Glove Size:
XL
Glove Type:
Cold Weather
Height:
1-1/2 in
Length:
10 in
Material:
Plastic, Synthetic Rubber
Material Type:
Acrylic, HPPE, TPR
Reusable:
Yes
UPC:
674326285979
Width:
6 in