This product requires certification to purchase.

13G Cut Level A5 Sandy Foam Nitrile Hi-Visibility Coated Gloves, S

Radians

13G Cut Level A5 Sandy Foam Nitrile Hi-Visibility Coated Gloves, S

  • Fast #
  • Part #RRWG603S
  • Item #9978643
  • Manufacturer Part #RWG603S
4.3 out of 5 Customer Rating
Brand image
Radians

13G Cut Level A5 Sandy Foam Nitrile Hi-Visibility Coated Gloves, S

  • Fast #
  • Part #RRWG603S
  • Item #9978643
  • Manufacturer Part #RWG603S
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 13 gauge salt and pepper High Performance Polyethylene (HPPE) provides cut resistance.
  • High visibility red sandy foam nitrile palm coating provides protection from abrasion in wet or dry conditions.
  • Seamless cuff design provides a comfortable fit.
  • TPR overlays provide added protection of Impact Level 2.
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).
  • ANSI Cut Level A5, EN388 Cut Level 5.
  • ANSI/ISEA 138 Impact Level 2.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Abrasion 5, ANSI Cut Level A5, ANSI Puncture 5
Coating:
Foam Nitrile
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
S
Glove Type:
Cut Resistant
Height:
1-1/2 in
Length:
10 in
Material:
Plastic, Rubber
Material Type:
HPPE, TPR
Reusable:
Yes
UPC:
674326294735
Width:
7 in