13G Cut Level A5 Work Glove with Padded Palm in Salt & Pepper, 2XL
13G Cut Level A5 Work Glove with Padded Palm in Salt & Pepper, 2XL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- 13 gauge salt and pepper High Performance Polyethylene (HPPE) with fiberglass outer shell provides cut resistance
- Padded Palm
- Sandy foam nitrile palm coating provides protection from abrasion in wet or dry conditions
- TPR overlays provide added protection of Impact Level 2
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4)
- ANSI/ISEA 138 Impact Level 2
Specifications
- ANSI:
- ANSI Abrasion 3, ANSI Cut Level A5, ANSI Puncture 3, ANSI/ISEA 105 2016, ANSI/ISEA 138 Impact Level 2
- Coating:
- Sandy Nitrile
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- XXL
- Glove Type:
- Automotive, Bottling, Construction, General Assembly, Glass Cutting, HVAC, Manufacturing, Material Handling, Metal Fabrication, Mining, Petrochemical, Recycling, Sharp Small Parts Handling, Sheet Metal Handling, Warehousing
- Height:
- 18/25
- Length:
- 10-3/4
- Material:
- Fiberglass, Plastic
- Material Type:
- HPPE
- Reusable:
- Yes
- UPC:
- 674326339580
- Width:
- 6