13G HPPE Cut Level A5 Touchscreen Reinforced Thumb Crotch Work Gloves, L
13G HPPE Cut Level A5 Touchscreen Reinforced Thumb Crotch Work Gloves, L
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HPPE
- Cut Level A5
- Touchscreen
- Reinforced Thumb Crotch
- Black Foam NBR Coat
Specifications
- ANSI:
- ANSI Cut Level A5, ANSI Abrasion Level 5, ANSI Puncture Level 4
- Coating:
- Foam Nitrile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- L
- Glove Type:
- Automotive, Construction, Maintenance, Manufacturing, Material Handling, Metal Fabrication
- Height:
- 41/50
- Length:
- 10
- Material:
- Plastic, Stainless Steel
- Material Type:
- HPPE
- Reusable:
- Yes
- UPC:
- 674326341316
- Width:
- 9-3/4