13G Latex Coated Cold Weather Gloves in Orange and Black, L
13G Latex Coated Cold Weather Gloves in Orange and Black, L
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 ply, water resistant, 13 gauge orange high visibility nylon outer shell
- 3/4 dipped micro finish black latex coating
- 7 gauge acrylic terry liner
- Seamless elastic slip-on cuff
- Tested to EN388 standards for abrasion, cuts, tear and puncture (3 2 4 3)
Documents
Specifications
- Coating:
- Latex
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Orange
- Glove Size:
- L
- Glove Type:
- Cold Storage Applications, Commercial Fishing, Food Processing, Outdoor Winter Activities, Work
- Height:
- 5-1/2
- Length:
- 12
- Material:
- Acrylic Terry Liner, Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 13 ga
- UPC:
- 674326306261
- Width:
- 6-1/2