3-in-1 Thermal Fire Resistant Balaclavad in Black
3-in-1 Thermal Fire Resistant Balaclavad in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ergonomic design to combat wearer fatigue
- Nordic thermal fleece for added warmth and comfort
- Breathable mesh for heat exhaust distribution
Documents
Specifications
- Color Finish Name:
- Black
- Material:
- Fleece
- Size:
- One Size Fits All
- UPC:
- 674326278643