Size M Short Sleeve T-Shirt in Hi-Viz Green
Arctic Radwear® Size M Short Sleeve T-Shirt in Hi-Viz Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Max-Dri™ moisture wicking polyester mesh with RadCool™ technology
- 2" heat transfer, segmented reflective tape
- 1 horizontal stripe
- Pockets: 1 upper left front
- Mesh sideseam insert
- 25 wash max
- Meets ANSI/ISEA 107 standards
Documents
Specifications
- ANSI:
- ANSI 107 2015 Type R Class 2
- Clothing Size:
- M
- Collection:
- Arctic Radwear®
- Color Finish Name:
- Hi-Viz Green
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Short Sleeve T-Shirt
- UPC:
- 674326315126
- Weight:
- 0.5 lb