This product requires certification to purchase.

13G Cut Level A4 Vi-Visibility Green Nitrile Palm Work Gloves, S

Radians

AXIS™ 13G Cut Level A4 Vi-Visibility Green Nitrile Palm Work Gloves, S

  • Fast #
  • Part #RRWG564S
  • Item #9978589
  • Manufacturer Part #RWG564S
4.2 out of 5 Customer Rating
Brand image
Radians

AXIS™ 13G Cut Level A4 Vi-Visibility Green Nitrile Palm Work Gloves, S

  • Fast #
  • Part #RRWG564S
  • Item #9978589
  • Manufacturer Part #RWG564S
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • HPPE outer shell with fiberglass.
  • Black foam nitrile coated palm.
  • Seamless cuff design.
  • Load weight of 1510g
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).
  • ANSI Cut Level A4.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 105 2016 Cut Level A4, ANSI/ISEA 105 2016 Puncture Level 5
Coating:
Foam Nitrile
Collection:
AXIS™
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Lime
Glove Size:
S
Glove Type:
Cut Resistant
Height:
1 in
Length:
7-1/2 in
Material:
Plastic, Fiberglass
Material Type:
HPPE
Reusable:
Yes
UPC:
674326310114
Width:
5 in