This product requires certification to purchase.

13G HPPE Shell Cut Level A2 Work Gloves in Salt & Pepper, L

Radians

AXIS™ 13G HPPE Shell Cut Level A2 Work Gloves in Salt & Pepper, L

  • Fast #
  • Part #RRWG530TL
  • Item #8035893
  • Manufacturer Part #RWG530TL
3.3 out of 5 Customer Rating
Brand image
Radians

AXIS™ 13G HPPE Shell Cut Level A2 Work Gloves in Salt & Pepper, L

  • Fast #
  • Part #RRWG530TL
  • Item #8035893
  • Manufacturer Part #RWG530TL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 13 gauge high performance polyethylene (HPPE) provides cut resistance
  • Polyurethane palm dip provides protection from abrasion in wet or dry conditions
  • Seamless design provides a comfortable fit
  • ANSI Cut Level A2
  • Meets EN 388:2003 standards for abrasion resistance, blade cut, tear, and puncture (4 3 4 3)
  • Provides excellent protection and a comfortable fit in hazardous applications
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 105 2016, ANSI Cut Level A2
Coating:
Polyurethane
Collection:
AXIS™
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
L
Glove Type:
Automotive, Construction, Maintenance, Manufacturing, Material Handling, Metal Fabrication, Work, Cut Resistant
Height:
2/5 in
Length:
9-7/10 in
Material:
Plastic
Material Type:
HPPE
Reusable:
Yes
UPC:
674326306759
Width:
3-4/5 in