13G HPPE Shell Cut Level A2 Work Gloves in Salt & Pepper, M
AXIS™ 13G HPPE Shell Cut Level A2 Work Gloves in Salt & Pepper, M
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 13 gauge high performance polyethylene (HPPE) provides cut resistance
- Polyurethane palm dip provides protection from abrasion in wet or dry conditions
- Seamless design provides a comfortable fit
- ANSI Cut Level A2
- Meets EN 388:2003 standards for abrasion resistance, blade cut, tear, and puncture (4 3 4 3)
- Provides excellent protection and a comfortable fit in hazardous applications
Documents
Specifications
- ANSI:
- ANSI 105 2016, ANSI Cut Level A2
- Coating:
- Polyurethane
- Collection:
- AXIS™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- M
- Glove Type:
- Automotive, Construction, Maintenance, Manufacturing, Material Handling, Metal Fabrication, Work, Cut Resistant
- Height:
- 2/5 in
- Length:
- 9-7/10 in
- Material:
- Plastic
- Material Type:
- HPPE
- Reusable:
- Yes
- UPC:
- 674326306742
- Width:
- 3-4/5 in