This product requires certification to purchase.

ANSI Cut Level A4 2 Ply 13 Gauge HPPE Shell 7 Gauge Terry Acrylic Liner Waterproof Smooth Latex Coating Gloves

Radians

AXIS™ ANSI Cut Level A4 2 Ply 13 Gauge HPPE Shell 7 Gauge Terry Acrylic Liner Waterproof Smooth Latex Coating Gloves

  • Fast #
  • Part #RWG605XXLPR
  • Item #14204245
  • Manufacturer Part #RWG605XXL
4.7 out of 5 Customer Rating
Brand image
Radians

AXIS™ ANSI Cut Level A4 2 Ply 13 Gauge HPPE Shell 7 Gauge Terry Acrylic Liner Waterproof Smooth Latex Coating Gloves

  • Fast #
  • Part #RWG605XXLPR
  • Item #14204245
  • Manufacturer Part #RWG605XXL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1 Inner Pack: 12 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 13 gauge knitted HPPE outer shell with a smooth blue latex coating
  • 3/4 black foam latex coating
  • 7 gauge acrylic inner shell
  • Seamless elastic slip-on cuff
  • Tested to EN388 standards for abrasion, cuts, tear and puncture (4 5 4 4)
  • Tested to ANSI/ISEA Cut Level A4
  • Caution: This product contains latex
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 105 2016, ANSI Cut Level 4
Coating:
Latex Dipped
Collection:
AXIS™
Color Finish Category:
Blacks
Color Finish Name:
Black, Blue, Grey
Glove Size:
XXL
Glove Type:
Automotive, Cold Weather, Maintenance, Manufacturing, Material Handling, Oil and Gas Industry, Work
Height:
2 in
Length:
10-1/2 in
Material:
Plastic
Material Type:
HPPE, Acrylic
Reusable:
Yes
Type:
RRWG605XXLDZ
Width:
6 in