This product requires certification to purchase.

D2 Dyneema Cut Protection Level A3 Glove

Radians

AXIS D2™ D2 Dyneema Cut Protection Level A3 Glove

  • Fast #
  • Part #RRWGD101XS
  • Item #11623619
  • Manufacturer Part #RWGD101XS
5 out of 5 Customer Rating
Brand image
Radians

AXIS D2™ D2 Dyneema Cut Protection Level A3 Glove

  • Fast #
  • Part #RRWGD101XS
  • Item #11623619
  • Manufacturer Part #RWGD101XS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 13 gauge white polyester shell with Dyneema® Diamond Technology
  • Steel and fiberglass free
  • Gray Polyurethane palm coating
  • Radiates heat away to help keep you cool
  • Seamless cuff design
  • Meets ANSI/ISEA 105:2016 - Cut Level A3. Abrasion 5, Puncture 3
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 3).
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 105-2016: Cut A3, Abrasion 5, Puncture 3
Coating:
Polyurethane
Collection:
AXIS D2™
Color Finish Category:
Greys
Color Finish Name:
Light Grey
Glove Size:
XS
Glove Type:
Cut Resistant
Height:
73/500 in
Material:
Plastic
Material Type:
Polyurethane
Reusable:
Yes
Type:
RRWGD101XS
UPC:
674326309989