13G Cut Level A4 Vi-Visibility Green Nitrile Palm Work Gloves, M
AXIS™ 13G Cut Level A4 Vi-Visibility Green Nitrile Palm Work Gloves, M
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- HPPE outer shell with fiberglass.
- Black foam nitrile coated palm.
- Seamless cuff design.
- Load weight of 1510g
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).
- ANSI Cut Level A4.
Documents
Specifications
- ANSI:
- ANSI/ISEA 105 2016 Cut Level A4, ANSI/ISEA 105 2016 Puncture Level 5
- Coating:
- Foam Nitrile
- Collection:
- AXIS™
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime
- Glove Size:
- M
- Glove Type:
- Cut Resistant
- Height:
- 1-1/2 in
- Length:
- 8-1/2 in
- Material:
- Plastic, Fiberglass
- Material Type:
- HPPE
- Reusable:
- Yes
- UPC:
- 674326310121
- Width:
- 5 in