This product requires certification to purchase.

13G Cut Level A2 Polyurethane Dipped Palm Work Gloves, M

Radians

AXIS™ 13G Cut Level A2 Polyurethane Dipped Palm Work Gloves, M

  • Fast #
  • Part #RRWG530M
  • Item #7219419
  • Manufacturer Part #RWG530M
4 out of 5 Customer Rating
Brand image
Radians

AXIS™ 13G Cut Level A2 Polyurethane Dipped Palm Work Gloves, M

  • Fast #
  • Part #RRWG530M
  • Item #7219419
  • Manufacturer Part #RWG530M
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Pair: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Polyurethane palm dip provides protection from abrasion in wet or dry conditions
  • Seamless design provides a comfortable fit
  • 13 gauge High Performance Polyethylene (HPPE) provides cut resistance
  • ANSI Cut Level A2
  • Meets EN 388:2003 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 3 4 3)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A2
Coating:
Polyurethane
Collection:
AXIS™
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
M
Glove Type:
Construction, Metal Fabrication, Material Handling, Maintenance, Manufacturing, Automotive
Material:
Plastic
Material Type:
HPPE
UPC:
674326255361