This product requires certification to purchase.

Size XL Acrylic and Plastic Automotive and Cold Weather Gloves in Black, Blue and Grey

Radians

AXIS™ Size XL Acrylic and Plastic Automotive and Cold Weather Gloves in Black, Blue and Grey

  • Fast #
  • Part #RRWG605TXL
  • Item #8031823
  • Manufacturer Part #RWG605TXL
4.2 out of 5 Customer Rating
Brand image
Radians

AXIS™ Size XL Acrylic and Plastic Automotive and Cold Weather Gloves in Black, Blue and Grey

  • Fast #
  • Part #RRWG605TXL
  • Item #8031823
  • Manufacturer Part #RWG605TXL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 13 gauge knitted HPPE outer shell with a smooth blue latex coating
  • 3/4 black foam latex coating
  • 7 gauge acrylic inner shell
  • Seamless elastic slip-on cuff
  • Tested to EN388 standards for abrasion, cuts, tear and puncture (4 5 4 4)
  • Tested to ANSI/ISEA Cut Level A4
  • Caution: This product contains latex
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 105 2016, ANSI Cut Level 4
Collection:
AXIS™
Color Finish Category:
Blacks
Color Finish Name:
Black, Blue, Grey
Glove Size:
XL
Glove Type:
Automotive, Cold Weather, Maintenance, Manufacturing, Material Handling, Oil and Gas Industry, Work
Height:
49/50
Length:
10-63/100
Material:
Plastic
Material Type:
Acrylic, HPPE
Reusable:
Yes
UPC:
674326307701
Width:
4-61/100