Size XXL Acrylic and Plastic Automotive and Cold Weather Gloves in Black, Blue and Grey
AXIS™ Size XXL Acrylic and Plastic Automotive and Cold Weather Gloves in Black, Blue and Grey
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 13 gauge knitted HPPE outer shell with a smooth blue latex coating
- 3/4 black foam latex coating
- 7 gauge acrylic inner shell
- Seamless elastic slip-on cuff
- Tested to EN388 standards for abrasion, cuts, tear and puncture (4 5 4 4)
- Tested to ANSI/ISEA Cut Level A4
- Caution: This product contains latex
Documents
Specifications
- ANSI:
- ANSI 105 2016, ANSI Cut Level 4
- Collection:
- AXIS™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Blue, Grey
- Glove Size:
- XXL
- Glove Type:
- Automotive, Cold Weather, Maintenance, Manufacturing, Material Handling, Oil and Gas Industry, Work
- Height:
- 2
- Length:
- 10-1/2
- Material:
- Plastic
- Material Type:
- Acrylic, HPPE
- Reusable:
- Yes
- UPC:
- 674326307718
- Width:
- 6