Black Nylon and Polycarbonate Safety Glass in Clear
Cheaters™ Black Nylon and Polycarbonate Safety Glass in Clear
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 5-position ratchet temple provides a customized fit
- Cushioned, non-slip rubber temple pads for superior comfort
- Magnification diopter is molded into the polycarbonate lens
- Lightweight nylon frame
- High tech vented rubber nose piece
- Blocks 99.9 percentage UV rays
- Protective neoprene sleeve included
- Safety glass meets ANSI Z87.1+ standards
- Free protective sleeve included
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- L
- Collection:
- Cheaters™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange
- Diopters:
- 1
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, Polycarbonate
- UPC:
- 674326215990
- Weight:
- 0.087 lb
- Width:
- 9 in