This product requires certification to purchase.

Nylon and Polycarbonate Bi-Focal Eyewear with Black Frame 2.0 Diopter in Indoor with Outdoor

Radians

Cheaters™ Nylon and Polycarbonate Bi-Focal Eyewear with Black Frame 2.0 Diopter in Indoor with Outdoor

  • Fast #
  • Part #RCH1925
  • Item #7219497
  • Manufacturer Part #CH1-925
3.6 out of 5 Customer Rating
Brand image
Radians

Cheaters™ Nylon and Polycarbonate Bi-Focal Eyewear with Black Frame 2.0 Diopter in Indoor with Outdoor

  • Fast #
  • Part #RCH1925
  • Item #7219497
  • Manufacturer Part #CH1-925
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 5-position ratchet temple provides a customized fit
  • Cushioned, non-slip rubber temple pads for superior comfort
  • Magnification diopter is molded into the polycarbonate lens
  • Lightweight nylon frame
  • High tech vented rubber nose piece
  • Blocks 99.9 percentage UV rays
  • Protective neoprene sleeve included
  • Safety glass meets ANSI Z87.1+ standards
  • Free protective sleeve included
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA Z87.1+
CE Approved:
No
Collection:
Cheaters™
Diopters:
2.5
Glasses Frame Color:
Black
Glasses Lens Color:
Indoor/Outdoor
Material:
Plastic, Rubber
Material Type:
Nylon, Polycarbonate
UPC:
674326219424
Weight:
0.084 lb
Width:
4 in