This product requires certification to purchase.

Nylon and Polycarbonate Bi-Focal Eyewear with Black Frame Diopter in Clear

Radians

Cheaters™ Nylon and Polycarbonate Bi-Focal Eyewear with Black Frame Diopter in Clear

  • Fast #
  • Part #RCH1120
  • Item #7220045
  • Manufacturer Part #CH1-120
5 out of 5 Customer Rating
Brand image
Radians

Cheaters™ Nylon and Polycarbonate Bi-Focal Eyewear with Black Frame Diopter in Clear

  • Fast #
  • Part #RCH1120
  • Item #7220045
  • Manufacturer Part #CH1-120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 5-position ratchet temple provides a customized fit
  • Cushioned, non-slip rubber temple pads for superior comfort
  • Magnification diopter is molded into the polycarbonate lens
  • Lightweight nylon frame
  • High tech vented rubber nose piece
  • Blocks 99.9 percentage UV rays
  • Protective neoprene sleeve included
  • Safety glass meets ANSI Z87.1+ standards
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
Collection:
Cheaters™
Diopters:
2
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Material:
Plastic, Rubber
Material Type:
Nylon, Polycarbonate
UPC:
674326216010
Weight:
0.0875 lb