CL 2 VEST GRN MESH ZIP 5XL
CL 2 VEST GRN MESH ZIP 5XL
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Closure: Zipper
- 2" silver tape reflective material, 1 horizontal stripe.
- Pockets: 1 upper left front, 1 lower right inside
- Materials: 100% polyester solid knit, 100% polyester mesh
- Meets ANSI/ISEA 107 Standards
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- 5X
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-1/2
- Length:
- 12-1/2
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Safety Clothing
- Reusable:
- Yes
- Type:
- RSV2ZGM5X
- UPC:
- 674326235424
- Weight:
- 0.4625
- Width:
- 9-1/2