CL 2 VEST GRN SLD ZIP LG
CL 2 VEST GRN SLD ZIP LG
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compliant protection at an economical price
- Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor
- Zipper closure
- 2 in Silver tape reflective material
- 1 Horizontal stripe
- 1 Upper left front chest pocket and 1 lower right inside pocket
- 100% Polyester mesh
- 25 Wash max
- Meets type R/class 2 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI 107
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- L
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1
- Length:
- 12-1/2
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Vest
- Reusable:
- Yes
- Type:
- RSV2ZGSL
- UPC:
- 674326235516
- Weight:
- 0.6
- Width:
- 10