Class 2 High-Visibility Safety Vest in Green, 3XL
Class 2 High-Visibility Safety Vest in Green, 3XL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- 3X
- Color Finish Name:
- Hi-Viz Green
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Safety Clothing
- Reusable:
- Yes
- Type:
- RSV652ZGM3XBRAN
- Weight:
- 1.4 lb