Class 2 Women’s Hi-Vis Orange Surveyor Vest, Zipper Front, Small
Class 2 Women’s Hi-Vis Orange Surveyor Vest, Zipper Front, Small
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- S
- Color Finish Name:
- Hi-Viz Orange
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Safety Clothing
- Reusable:
- Yes
- Type:
- RSV59WS-V130723
- Weight:
- 0.4