This product requires certification to purchase.

Class 3 Hi-Vis Weatherproof Bomber Jacket w/ Quilted Liner, Hi-Vis Orange/Black, 2XL

Radians

Class 3 Hi-Vis Weatherproof Bomber Jacket w/ Quilted Liner, Hi-Vis Orange/Black, 2XL

  • Fast #
  • Part #RSJ11QB3ZOS2X
  • Item #7674318
  • Manufacturer Part #SJ11QB-3ZOS-2X
3.3 out of 5 Customer Rating
Brand image
Radians

Class 3 Hi-Vis Weatherproof Bomber Jacket w/ Quilted Liner, Hi-Vis Orange/Black, 2XL

  • Fast #
  • Part #RSJ11QB3ZOS2X
  • Item #7674318
  • Manufacturer Part #SJ11QB-3ZOS-2X
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black, Hi-Viz Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Color blocked bottom
  • Dual mic tabs
  • Concealed attached hood
  • Elastic waistband and wrist cuffs
  • Zipper closure
  • 2 in Silver tape reflective material
  • 1 Horizontal stripe, 2 on sleeves
  • Upper front - 3D flap covered radio pocket, lower front - 2ea zipper closure lined pockets and inside - open chest pocket
  • 25 Wash max
  • Meets type R/class 3 ANSI/ISEA 107-2015 standards
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107 2015, ANSI Class 3, ANSI Type R
Application:
Construction, Industrial, Safety
Clothing Size:
2X
Coating:
Polyurethane
Color Finish Name:
Black, Hi-Viz Orange
Height:
2
Length:
15-1/2
Material:
Plastic
Material Type:
Oxford Polyester
Product Type:
Bomber Jacket, Liner
Quick Release:
No
Reusable:
Yes
UPC:
674326322216
Weight:
1.55
Width:
13