Cooling Towel in Blue
Arctic Radwear™ Cooling Towel in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Safe and reusable, job-site proven
- Anti-microbial treated to help prevent mold build-up and unwanted smells
- Heat stress safety management
- Lasts up to 5 hours, depending on humidity levels
- Reusable packaging design
- Dimensions: 26" x 17"
Documents
Specifications
- ANSI:
- ANSI A2
- Collection:
- Arctic Radwear™
- Color Finish Name:
- Blue
- Height:
- 2-1/5 in
- Length:
- 26 in
- Product Type:
- Cooling Towel
- Reusable:
- Yes
- UPC:
- 674326273327
- Weight:
- 0.42 lb
- Width:
- 2-2/5 in