Safety Glasses in Silver Mirror Lens
Crossfire Safety Glasses in Silver Mirror Lens
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Indoor, Outdoor
- CE Approved:
- No
- Collection:
- Crossfire
- Glasses Frame Color:
- Shiny Black
- Glasses Lens Color:
- Silver Mirror
- Height:
- 2 in
- Length:
- 6-1/5 in
- Material:
- Plastic, Rubber
- Material Type:
- TR90
- UPC:
- 892214001757
- Weight:
- 0.06 lb
- Width:
- 1-7/10 in