This product requires certification to purchase.

Cut Level A3 Dipped Winter Gripper Reusable Gloves, L

Radians

Cut Level A3 Dipped Winter Gripper Reusable Gloves, L

  • Fast #
  • Part #RRWG27L
  • Item #9978401
  • Manufacturer Part #RWG27L
5 out of 5 Customer Rating
Brand image
Radians

Cut Level A3 Dipped Winter Gripper Reusable Gloves, L

  • Fast #
  • Part #RRWG27L
  • Item #9978401
  • Manufacturer Part #RWG27L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 7 gauge high visibility yellow polyester shell with a blue crinkle latex coating
  • 80% acrylic, 20% polyester inner liner
  • Seamless elastic slip-on cuff
  • Tested to ANSI/ISEA cut level A3
  • Tested to EN388 standards for abrasion, cuts, tear and puncture (1 2 3 1)
  • Caution: Product contains latex
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 105 2016, ANSI Cut Level A3
Coating:
Crinkle Latex
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Blue
Glove Size:
L
Glove Type:
Cold Weather, Commercial Fishing, Food Processing, Outdoor Winter Activities
Height:
19/100
Length:
10-63/100
Material:
Plastic
Material Type:
Nylon, Polyester
Reusable:
Yes
Thickness:
7 ga
UPC:
674326316383
Width:
4-33/100