This product requires certification to purchase.

Cut Protection Level A9 Sandy Foam Nitrile Coated Glove

Radians

Cut Protection Level A9 Sandy Foam Nitrile Coated Glove

  • Fast #
  • Part #RRWG589XXL
  • Item #11623577
  • Manufacturer Part #RWG589XXL
5 out of 5 Customer Rating
Brand image
Radians

Cut Protection Level A9 Sandy Foam Nitrile Coated Glove

  • Fast #
  • Part #RRWG589XXL
  • Item #11623577
  • Manufacturer Part #RWG589XXL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 18-Gauge shell
  • Sandy foam nitrile palm dip
  • Touchscreen capable
  • Nitrile reinforced thumb crotch
  • Seamless Comfort Cuff
  • ANSI/ISEA 105-2016: Cut Level A9, Abrasion Level 6, Puncture Level 4
  • EN 388-2016: 4X42F
  • Requires Certification

Documents


Specifications

Coating:
Foam Nitrile
Color Finish Category:
Blacks
Color Finish Name:
Black
Glove Size:
XXL
Glove Type:
Cut Resistant, Dipped
Height:
7/50 in
Length:
10-63/100 in
Material:
Thermoplastic, Nitrile
Material Type:
HPPE
Reusable:
Yes
Thickness:
18 ga
Type:
RRWG589XXL
UPC:
674326377773
Width:
3-47/50 in