This product requires certification to purchase.

Hi-Vis Noise Reduction Earmuffs, 29 NRR, Green

Radians

Hi-Vis Noise Reduction Earmuffs, 29 NRR, Green

  • Fast #
  • Part #RTR0HVGBX
  • Item #4837954
  • Manufacturer Part #TR0HVG-BX
4.7 out of 5 Customer Rating
Brand image
Radians

Hi-Vis Noise Reduction Earmuffs, 29 NRR, Green

  • Fast #
  • Part #RTR0HVGBX
  • Item #4837954
  • Manufacturer Part #TR0HVG-BX
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Hi-Viz Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reflective material on headband
  • Padded moisture wicking headband
  • Adjustable side wire guides
  • Soft and foam padded earcups
  • Compact folding feature for easy storage
  • NRR 29 dB
  • Requires Certification

Documents


Specifications

Color Finish Name:
Hi-Viz Green
Decibel Rating (dB):
29 dB
Height:
4-1/5 in
Length:
5-3/5 in
Noise Reduction Rating:
29
UPC:
674326254524
Width:
5 in