This product requires certification to purchase.

Eyewear Hard Case in Black

Radians

Eyewear Hard Case in Black

  • Fast #
  • Part #RCASEHARD
  • Item #7220886
  • Manufacturer Part #CASE-HARD
4 out of 5 Customer Rating
Brand image
Radians

Eyewear Hard Case in Black

  • Fast #
  • Part #RCASEHARD
  • Item #7220886
  • Manufacturer Part #CASE-HARD
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Protect your eyewear when not in use
  • Neck cords keep eyewear close when needed
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
1-3/5 in
Length:
5-4/5 in
Quick Release:
No
UPC:
674326249360
Weight:
0.156 lb
Width:
1-4/5 in