Face Shield for Hard Hats in Clear
Face Shield for Hard Hats in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 0.040 x 9 3/4 x 15 1/2 plastic PETG
Specifications
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1/2
- Length:
- 15
- Material:
- Plastic
- Material Type:
- PETG
- Reusable:
- No
- Size:
- 1/25 in x 9 in x 15-1/4 in
- Thickness:
- 0.04 in
- UPC:
- 821812679389
- Width:
- 9