Fully Adjustable Safety Eyewear in IRUV 3.0
Fully Adjustable Safety Eyewear in IRUV 3.0
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 5-position ratchet temples provides a comfortable safety glass fit.
- 4-position temple length adjustment.
- Soft, non-slip rubber nose pad with self adjusting fingers.
- Ventilation channel between safety lens and protective frame provides extra fog control.
- Polarized lens option
- 99.9% UV protection.
- Safety glasses meet ANSI Z87.1 + standards.
Documents
Specifications
- ANSI:
- ANSI/ISEA Z87.1+
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- IRUV 3.0
- Height:
- 2 in
- Length:
- 6-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Type:
- RRV0130ID
- UPC:
- 674326281674
- Weight:
- 0.0656 lb
- Width:
- 2-1/2 in