Polyurethane Coated Plastic Reusable Size XXL Cut Resistant Gloves in Black, Blue and Grey
Ghost™ Series Polyurethane Coated Plastic Reusable Size XXL Cut Resistant Gloves in Black, Blue and Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polyurethane palm dip provides protection from abrasion in wet or dry conditions
- Seamless design provides a comfortable fit
- 13 gauge high performance polyethylene (HPPE) provides cut resistance
- Used in work environments with sharp objects, like HVAC, construction and manufacturing
- ANSI cut level A2, EN388 cut level 2
- Tested to EN 388 standards for abrasion resistance, blade cut, tear, and puncture ( 4 2 4 2)
Documents
Specifications
- ANSI:
- ANSI 105 2016, ANSI Abrasion Level 1, ANSI Cut Level A2, ANSI Puncture 3
- Coating:
- Polyurethane
- Collection:
- Ghost™ Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Blue, Grey
- Glove Size:
- XXL
- Glove Type:
- Automotive, Glass Cutting, Maintenance, Manufacturing, Material Handling, Metal Fabrication, Work
- Height:
- 2/5 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- HPPE
- Reusable:
- Yes
- Thickness:
- 13 ga
- Weight:
- 0.15 lb
- Width:
- 5 in