Plastic Hard Hat in Yellow
Granite™ Plastic Hard Hat in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Type I, class G & E
- Meets ANSI Z89.1-2009 standards
- Made in the USA
- These hard hats have a well-balanced high density polyethylene shell
- Pillowed brow pad
- Nape cushion on ratchet system
- Nylon crown strap suspensions
- Vertical height adjustment
- Universal accessory slots
- Replaceable 6-point ratchet suspension system
Documents
Specifications
- ANSI:
- ANSI Z89.1-2003
- Collection:
- Granite™
- Color Finish Name:
- Yellow
- Height:
- 5-1/2
- Length:
- 11
- Material:
- Plastic
- Material Type:
- Nylon, Polyethylene
- Tool Type:
- Hard Hat
- UPC:
- 674326251004
- Weight:
- 0.86
- Width:
- 10-1/2