This product requires certification to purchase.

Industrial Safety Rain Overalls PVC/Polyester in Hi-Vis Green, L

Radians

Industrial Safety Rain Overalls PVC/Polyester in Hi-Vis Green, L

  • Fast #
  • Part #RRW07OESGVL
  • Item #8035662
  • Manufacturer Part #RW07O-ESGV-L
3.7 out of 5 Customer Rating
Brand image
Radians

Industrial Safety Rain Overalls PVC/Polyester in Hi-Vis Green, L

  • Fast #
  • Part #RRW07OESGVL
  • Item #8035662
  • Manufacturer Part #RW07O-ESGV-L
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107
ASTM:
ASTM D6413
Clothing Size:
L
Color Finish Name:
Hi-Viz Green
Material:
Plastic
Material Type:
Polyester, PVC
Product Type:
Safety Clothing
Proposition 65:
WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov
Reusable:
Yes
Type:
RRW07OESGVL
UPC:
674326319711
Weight:
1.7687 lb