L Size Aramid Fiber, Glass Fiber, Poly, TPR and Grain Goat Leather Work Gloves in White
Kamori™ L Size Aramid Fiber, Glass Fiber, Poly, TPR and Grain Goat Leather Work Gloves in White
Package Quantity Info:
Each: 1 Case: 72-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- White grain goat skin driver with Aramid lining
- Slip-on cuff design provides a comfortable fit.
- TPR overlays provide added impact protection.
- Load weight of 1851g
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (3 5 2 3).
- ANSI Cut Level A4, EN388 Cut Level 5.
- ANSI/ISEA 138 Impact Level 1.
Documents
Specifications
- ANSI:
- ANSI/ISEA 105 2016 Abrasion Level 3, ANSI/ISEA 105 2016 Cut Level A4
- Collection:
- Kamori™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glove Size:
- L
- Glove Type:
- Leather Palm
- Height:
- 2/5
- Length:
- 9-7/10
- Material:
- Goatskin Leather, Aramid Fiber, Rubber
- Material Type:
- Poly, TPR
- Reusable:
- Yes
- UPC:
- 674326303390
- Width:
- 3-4/5