This product requires certification to purchase.

Cut Level A5 Goatskin Leather Gloves, L

Radians

Kamori™ Cut Level A5 Goatskin Leather Gloves, L

  • Fast #
  • Part #RRWG52L
  • Item #9978625
  • Manufacturer Part #RWG52L
4.3 out of 5 Customer Rating
Brand image
Radians

Kamori™ Cut Level A5 Goatskin Leather Gloves, L

  • Fast #
  • Part #RRWG52L
  • Item #9978625
  • Manufacturer Part #RWG52L
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • White grain goat skin driver with Kevlar® lining
  • Slip-on cuff design and keystone thumb provide a comfortable fit.
  • Load weight of 2679g
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (3 5 3 4).
  • ANSI Cut Level A5, EN388 Cut Level 5, ANSI Abrasion 5, ANSI Puncture 4
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Height
2/5 in
Length
9-7/10 in
Width
3-4/5 in
Characteristics & Features
Coating
Uncoated
Collection
Kamori™
Color Finish Category
Whites
Color Finish Name
White
Glove Type
Leather Palm
Material
Grain Leather, Fiber
Material Type
Aramid
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Abrasion 5, ANSI Cut Level A5, ANSI Puncture 4
UPC
674326303185