This product requires certification to purchase.

Cut Level A5 Goatskin Leather Gloves, M

Radians

Kamori™ Cut Level A5 Goatskin Leather Gloves, M

  • Fast #
  • Part #RRWG52M
  • Item #9978626
  • Manufacturer Part #RWG52M
5 out of 5 Customer Rating
Brand image
Radians

Kamori™ Cut Level A5 Goatskin Leather Gloves, M

  • Fast #
  • Part #RRWG52M
  • Item #9978626
  • Manufacturer Part #RWG52M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • White grain goat skin driver with Kevlar® lining
  • Slip-on cuff design and keystone thumb provide a comfortable fit.
  • Load weight of 2679g
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (3 5 3 4).
  • ANSI Cut Level A5, EN388 Cut Level 5, ANSI Abrasion 5, ANSI Puncture 4
  • Provides excellent cut protection
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
M
Height
2/5 in
Length
9-7/10 in
Width
3-4/5 in
Characteristics & Features
Coating
Uncoated
Collection
Kamori™
Color Finish Category
Whites
Color Finish Name
White
Glove Type
Carpentry, Construction, Demolition, Farming, Glass Handling, Iron Work, Lumber, Oil and Gas Industry, Sheet Metal
Material
Fiber, Glass Fiber, Grain Leather
Material Type
Aramid
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Abrasion 5, ANSI Cut Level A5, ANSI Puncture 4
UPC
674326308036