Uncoated Aramid and Glass Fiber Lining and Grain Goat Leather Skin Size M Reusable Cut Resistant Work Gloves in White
Kamori™ Uncoated Aramid and Glass Fiber Lining and Grain Goat Leather Skin Size M Reusable Cut Resistant Work Gloves in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- White grain goat skin driver with aramid lining
- Slip-on cuff design and keystone thumb provides a comfortable fit
- Load weight of 1851g
- Tested to EN 388 standards for abrasion resistance, blade cut, tear, and puncture (3 5 2 3)
- ANSI cut level A4, EN388 cut level 5
- Provides excellent cut protection
Documents
Specifications
- ANSI:
- ANSI 105 2016, ANSI Abrasion Level 3, ANSI Cut Level 4
- Coating:
- Uncoated
- Collection:
- Kamori™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glove Size:
- M
- Glove Type:
- Carpentry, Construction, Demolition, Farming, Glass Handling, Iron Work, Lumber, Oil and Gas Industry, Sheet Metal
- Height:
- 2/5
- Length:
- 9-7/10
- Material:
- Aramid Fiber, Glass Fiber, Grain Goat Leather
- Reusable:
- Yes
- Width:
- 3-4/5