L Size Surveyor Safety Vest with 2-Tone in Hi-Viz Green
Radwear™ L Size Surveyor Safety Vest with 2-Tone in Hi-Viz Green
Package Quantity Info:
Each: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Closure: Zipper.
- 2" silver tape reflective material. 1 horizontal stripe.
- Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.
- Materials: 100% polyester knit front, 100% polyester mesh back.
- Meets ANSI/ISEA 107 Standards.
- Meets ANSI/ISEA 107-2015 Standards.
- Sizes: M, L, XL, 2X, 3X, 4X, 5X
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Road
- Clothing Size:
- L
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-1/2
- Length:
- 13
- Material:
- Plastic
- Material Type:
- Polyester Mesh, Polyester Tricot
- Product Type:
- Surveyor Vest
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326228693
- Weight:
- 0.4625
- Width:
- 9-1/2