M Plastic Rain Jacket in Hi-Viz Green
M Plastic Rain Jacket in Hi-Viz Green
Package Quantity Info:
Each: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 300 Denier PU Coated Rip Stop Oxford Polyester Waterproof Shell
- Two Tone
- 3M Reflective Tape
- Vented Cape with D-Ring
- ANSI 107-2015 Type R Class 3
- Cape vented front and back cap with D-Ring pass through
- Adjustable elastic sleeve cuffs with hook and loop closure
- Attached hood
- Mic tabs on both shoulders
- Zipper front closure with snap closure storm flap
Documents
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- ASTM:
- ASTM E-96 2005
- Clothing Size:
- M
- Coating:
- Polyurethane
- Color Finish Name:
- Hi-Viz Green
- Height:
- 4 in
- Length:
- 16-1/2 in
- Material:
- Fiber, Elastic, Plastic
- Material Type:
- 300 Denier Nylon, Poly Ripstop, Polyester
- Product Type:
- Rain Jacket
- Reusable:
- Yes
- UPC:
- 674326266305
- Width:
- 9-3/5 in