This product requires certification to purchase.

Hi-Vis Mesh Safety Vest, Orange, Medium

Radians

Radwear™ Hi-Vis Mesh Safety Vest, Orange, Medium

  • Fast #
  • Part #RSV2ZOMM
  • Item #4479418
  • Manufacturer Part #SV2ZOMM
4.4 out of 5 Customer Rating
Brand image
Radians

Radwear™ Hi-Vis Mesh Safety Vest, Orange, Medium

  • Fast #
  • Part #RSV2ZOMM
  • Item #4479418
  • Manufacturer Part #SV2ZOMM
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compliant protection at an economical price
  • Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor
  • Zipper closure
  • 2 in Silver tape reflective material
  • 1 Horizontal stripe
  • 1 Upper left front chest pocket and 1 lower right inside pocket
  • 100% Polyester mesh
  • 25 Wash max
  • Meets type R/class 2 ANSI/ISEA 107-2015 standards
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107
Application:
Industrial, Construction, Safety
Clothing Size:
M
Collection:
Radwear™
Color Finish Name:
Hi-Viz Orange
Height:
1-1/2
Length:
12-1/2
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Vest
Quick Release:
No
Reusable:
Yes
UPC:
674326235431
Weight:
0.3
Width:
9-1/2