This product requires certification to purchase.

M Size Nitrile Coated HPPE Cut Resistant Gloves in Blue and White

Radians

M Size Nitrile Coated HPPE Cut Resistant Gloves in Blue and White

  • Fast #
  • Part #MMRRRWG604M
  • Item #7234673
  • Manufacturer Part #RWG604-M
5 out of 5 Customer Rating
Brand image
Radians

M Size Nitrile Coated HPPE Cut Resistant Gloves in Blue and White

  • Fast #
  • Part #MMRRRWG604M
  • Item #7234673
  • Manufacturer Part #RWG604-M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2 Ply 13 ga blue and white HPPE outer shell high performance polyethylene for cut resistance
  • Black micro nitrile palm coating provides excellent protection from abrasion in wet or dry applications
  • Seamless cuff design provides a comfortable fit
  • 7 Gauge acrylic terry liner provides warmth in cold conditions
  • Brown/coffee hem color
  • Application automotive, bottling, cold conditions, construction, general assembly, glass cutting, hvac, manufacturing, material handling, metal fabrication, mining, petrochem industry, recycling, sharp parts, sheet metal handling, warehousing
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 105
Coating:
Nitrile
Color Finish Category:
Blues
Color Finish Name:
Blue, White
Glove Size:
M
Glove Type:
Cut Resistant, Puncture Resistant, Tear and Abrasion Resistant
Height:
2/5 in
Length:
9-7/10 in
Material:
Plastic
Material Type:
HPPE
Reusable:
Yes
Width:
3-4/5 in