This product requires certification to purchase.

M Size Surveyor Safety Vest with 2-Tone in Orange

Radians

Radwear™ M Size Surveyor Safety Vest with 2-Tone in Orange

  • Fast #
  • Part #RSV62ZOMM
  • Item #4879085
  • Manufacturer Part #SV6-2ZOM-M
5 out of 5 Customer Rating
Brand image
Radians

Radwear™ M Size Surveyor Safety Vest with 2-Tone in Orange

  • Fast #
  • Part #RSV62ZOMM
  • Item #4879085
  • Manufacturer Part #SV6-2ZOM-M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2 Tone, contrasting trim on reflective stripes make workers much more noticeable in low light and broad daylight
  • Very functional pocket configuration so you can carry the tools you need to do your job
  • Zipper closure
  • 2 in Silver tape reflective material
  • 1 Horizontal stripe
  • Mic tabs on both shoulders
  • Upper split pad/pencil pocket, upper pocket with clear badge holder, 2 large, deep open inside pockets and 1 inside flashlight pocket
  • 100% Polyester mesh
  • 25 Wash max
  • Meets type R/class 2 ANSI/ISEA 107-2015 standards
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107-2015
Application:
Industrial, Construction, Safety
Clothing Size:
M
Coating:
Polyester
Collection:
Radwear™
Color Finish Name:
Hi-Viz Orange
Height:
1-4/5
Length:
9-2/5
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Vest, 2 Tone
Quick Release:
No
Reusable:
Yes
UPC:
674326250588
Weight:
0.53
Width:
7-4/5