Bifocal Safety Glass
Mirage™ Bifocal Bifocal Safety Glass
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Distortion free optically correct lens
- Bifocal lens for clear closeup vision
- Sleek lightweight design offers comfortable fit for both men and women
- Hard coat polycarbonate lens prevents against scratches
- 99.9% UV protection
- Meets ANSI Z87.1 standards
- Meets ANSI Z87.1 standards.
Documents
Specifications
- ANSI:
- ANSI/ISEA Z87.1+-2020
- CE Approved:
- No
- Collection:
- Mirage™ Bifocal
- Color Finish Name:
- Clear
- Diopters:
- 2
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Height:
- 2-1/2 in
- Length:
- 6 in
- Magnification:
- 2
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Proposition 65:
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the Stateof California to cause birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- RMRB120ID
- UPC:
- 674326326993
- Weight:
- 0.0531 lb
- Width:
- 3-1/2 in