This product requires certification to purchase.

Polycarbonate Smoke Safety Glass with Smoke and Anti-fog Lens

Radians

Mirage™ Polycarbonate Smoke Safety Glass with Smoke and Anti-fog Lens

  • Fast #
  • Part #RMR0121ID
  • Item #7219437
  • Manufacturer Part #MR0121ID
4 out of 5 Customer Rating
Brand image
Radians

Mirage™ Polycarbonate Smoke Safety Glass with Smoke and Anti-fog Lens

  • Fast #
  • Part #RMR0121ID
  • Item #7219437
  • Manufacturer Part #MR0121ID
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sleek, lightweight design offers a comfortable fit
  • Optically correct and distortion free lenses
  • Economical dual wraparound 9-3/4 base lens provides near perfect orbital seal
  • Protective polycarbonate lens provides impact resistance
  • Provides 99.9% UVA and UVB protection
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
5-1/2 in
Weight
0.0531 lb
Width
4 in
Characteristics & Features
Collection
Mirage™
Glasses Frame Color
Smoke
Glasses Lens Color
Smoke, Anti-fog
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
ANSI
ANSI Z87.1
CE Approved
No
UPC
674326213705