Safety Glasses with Silver Mirror Lens
Mirage™ Safety Glasses with Silver Mirror Lens
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sleek, lightweight design offers a comfortable fit.
- Optically correct and distortion free lenses.
- Economical dual wraparound 9.75 base lens provides near perfect orbital seal.
- Protective polycarbonate lens provides impact resistance.
- Weighs less than 1 ounce.
- Safety Glass meets ANSI Z87.1+ standards and provides 99.9% UVA/UVB protection.
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- CE Approved:
- No
- Collection:
- Mirage™
- Color Finish Name:
- Silver
- Glasses Frame Color:
- Silver Mirror
- Glasses Lens Color:
- Silver Mirror
- Height:
- 2
- Length:
- 5-1/2
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 674326213729
- Weight:
- 0.0531
- Width:
- 4